Shop All Sorbents
Black Diamond
Sorbents, Black, PVC
Mfr # BD-1250
Zoro # G2203848
product price: $2,616.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,616.99
Free 30-Day Returns
Key Features
- Material PVC
- Color Black
- Length 50 ft
- Width 12 ft
- Height 12 in
Product Information
- Brand Black Diamond
- MFR # BD-1250
- Zoro # G2203848
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 50 ft |
Width | 12 ft |
Height | 12 in |
Dimensions | 12 ft W x 50 ft L |
Bottom Inside Widths | 12 ft |
Bottom Inside Lengths | 50 ft |
Details
Item | Sorbents |
Material | PVC |
Color | Black |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Recycled Content (%) | No Recycled Content |
Thickness | 28 oz |
Shape | Rectangle |
Spill Capacity, gal. | 4,488 gal |
Indoor/Outdoor Use | Indoor, Outdoor |
Supports SPCC Compliance | Yes |
Product Type | Containment Berm |
Supports NPDES Compliance | Yes |
Supports EPA Compliance | 40 CFR 264.175 |
Manufacturer Warranty | 1 yr |
Material Thickness | 28 oz |
Sidewall Type | Struts with Sleeves |
Includes Wellhead Hood | No |
Volume Absorbed Per Sock/Boom | 4,488 gal |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 12 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 50 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERWIPE Mobile Buckets, PK2 (10-BKT-2)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- ECO AIR Eco Air Passive Air Frehener 36 Sa, PK6 (EA-F-006I036M-01)
- ZORO SELECT Chemo Waste Bags, 1 gal., Yellow, PK25 (3LCX2)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- SPILLTECH Sorbents, 18 gal, Oil, Black, White, Polyester, 36 PK (WPIL1224)
- SPILLTECH Sorbents, 25 gal, 3 in x 48 in, Biohazard Liquids, Yellow, Polyester (YSO430)
- PIG Sorbents, 2 gal, Oil, White, Polypropylene (MAT497)
- PIG Sorbents, 44 oz, 21 in x 7 ft, Universal, Blue, Polyester, Polypropylene (25820)
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- PIG Sorbents, 4 gal, 1 1/2 in x 18 in, Oil, White, Polypropylene (SKM401)
- Black Diamond Sorbents