Shop All Sorbents
Black Diamond
Sorbents, Black, PVC
Mfr # BD-1220
Zoro # G2203875
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,154.99
Free 30-Day Returns
Key Features
- Color Black
- Length 20 ft
- Width 12 ft
- Material PVC
- Spill Capacity 1,795 gal
Product Information
- Brand Black Diamond
- MFR # BD-1220
- Zoro # G2203875
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 20 ft |
Width | 12 ft |
Height | 12 in |
Bottom Inside Widths | 12 ft |
Dimensions | 12 ft W x 20 ft L |
Bottom Inside Dimensions | 12 ft W x 20 ft L |
Bottom Inside Lengths | 20 ft |
Description
Snap-Up Containment Berm, Bottom Inside Dimensions 12 ft W x 20 ft L, Bottom Inside Length 20 ft, Bottom Inside Width 12 ft, Color Black, Dimensions 12 ft W x 20 ft L, Height 12 in, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 20 ft, Manufacturer Warranty 1 yr, Material PVC, Material Thickness 28 oz, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material PVC, Sidewall Type Struts with Sleeves, Product Type Containment Berm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICO Global Industrial Medium Duty Scouring Pads, Green, 6in x 9in - Case of 20 Pads (670326)
- BEHRENS TRASH CAN LID (GCRP3)
- OSBORN Scratch Brush, 4x16 Rows (0005401800)
- NOBLES/TENNANT SQUEEGEE - FRONT .125in NEO, FITS TN (1025342)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- SPILFYTER Sorbents, 72 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (DS-97)
- PIG Sorbents, 9 gal, Universal, Black, Gray, Polypropylene, 12 PK (2410PP-01)
- LABEXACT Bench Protector Paper, 48cmx100M Roll (LEBPR4650M)
- OIL-DRI Absorbent Pad, 25 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90851)
- SPILFYTER Absorbent Pad, 32 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (Z-75)
- PIG Sorbents, 24 gal, 5 in x 20 ft, Oil, White, Polyester (BOM403)
- Black Diamond Sorbents