Shop All Sorbents
Black Diamond
Sorbents, Black, Aluminum
Mfr # BD-1060-AL-L
Zoro # G2203811
product price: $1,494.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,494.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Black
- Length 60 ft
- Width 10 ft
- Includes L Bracket
Product Information
- Brand Black Diamond
- MFR # BD-1060-AL-L
- Zoro # G2203811
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 60 ft |
Width | 10 ft |
Height | 12 in |
Bottom Inside Lengths | 60 ft |
Dimensions | 10 ft W x 60 ft L |
Bottom Inside Widths | 10 ft |
Details
Item | Sorbents |
Material | Aluminum |
Color | Black |
Includes | L Bracket |
Standards | EPA 40 CFR 264.175, SPCC, UFC, NPDES |
Thickness | 40 mil |
Supports EPA Compliance | 40 CFR 264.175 |
Indoor/Outdoor Use | Indoor, Outdoor |
Shape | Rectangle |
Spill Capacity, gal. | 4,488 gal |
Product Type | Containment Berm |
Supports NPDES Compliance | Yes |
Supports SPCC Compliance | Yes |
Includes Wellhead Hood | No |
Material Thickness | 40 mil |
Manufacturer Warranty | 1 yr |
Sidewall Type | L Bracket |
Volume Absorbed Per Sock/Boom | 4,488 gal |
Description
L-Bracket Berm, Bottom Inside Dimensions 10 ft W x 60 ft L, Bottom Inside Length 60 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 60 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 60 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket, Product Type Containment Berm, Spill Capacity, gal. 4,488 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RMR BRANDS Cleaner, Fungicide, and Deodorizer Concentrate - Hospital Grade Disinfectant, Gallon (RMR141GCON)
- UNGER Classic Bucket on a Belt (BB020)
- WEILER 48" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (75525)
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- BRADY Absorbent Roll, 44 gal, 30 in x 150 ft, Oil-Based Liquids, White, Polypropylene (ENV150)
- SPILLTECH Absorbent Pad, 26 gal, 15 in x 19 in, Oil-Based Liquids, Blue, Polypropylene (BPF100H)
- BRADY Absorbent Pillow, 28 gal, 18 in x 18 in, Universal, Gray, Polypropylene (AW1818)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- SPILLTECH Absorbent Pad, 15 in W x 18 in L, Absorbs 35 gal. Per Pkg, Oil-Only, White, Poly Bag, 200 Pack (WP-S)
- GREEN BOOM Oil-Only Sock, 3 gal, White, 10 PK (S0312S)
- Black Diamond Sorbents