Shop All Sorbents
Black Diamond
Sorbents, Black, Polyethylene
Mfr # BD-10242-SS-P
Zoro # G2203726
product price: $2,448.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,448.99
Free 30-Day Returns
Key Features
- Color Black
- Length 24 ft
- Width 10 ft
- Material Polyethylene
- Includes L Bracket
Product Information
- Brand Black Diamond
- MFR # BD-10242-SS-P
- Zoro # G2203726
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 24 ft |
Width | 10 ft |
Height | 24 in |
Bottom Inside Widths | 10 ft |
Bottom Inside Dimensions | 10 ft W x 24 ft L |
Dimensions | 10 ft W x 24 ft L |
Bottom Inside Lengths | 10 ft |
Description
Tank Containment Berm, Bottom Inside Dimensions 10 ft W x 24 ft L, Bottom Inside Length 10 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 24 ft L, Height 24 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 24 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN KLEAN Replacement Vacuum Bags, Fits NSS Outlaw/ProTeam QuarterVac/Sandia/Sanitaire, 10PK (GK-Q-VAC-P)
- MRS. MEYERS CLEAN DAY Laundry Detergent, 64 oz Bottle, Liquid, Lavender, 6 PK (651367)
- 3M Flat Mop Kit, 21 oz Dry Wt, Slide On Connection, Cut-End, White, Microfiber (59194)
- BOARDWALK Oven And Brick Cleaner Degreaser, 19 Oz Aerosol Can, Liquid, Clear, 12 PK (BWK350ACT)
- BLACK DIAMOND Sorbents, 40 gal., Black, Polyethylene (BD-10501-FT)
- 3M Absorbent Pad, 37 gal, 17 in x 19 in, Oil-Based Liquids, White, Polyester, Polypropylene (HP-156)
- ENPAC Pad, Aggrssv, Sonic Bonded, Medium, PK100, 100 PK (ENP HPB100M)
- BRADY Sorbents, 12 gal, 3 in x 48 in, Universal, Brown, Polypropylene (MS-412)
- PIG Sorbents, 0 gal, 22 in Dia., Universal, Gray, Polypropylene (25102)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-70)
- GREEN BOOM Oil-Only Pillow, 5 gal, White, 10 PK (P1010S)
- Black Diamond Sorbents