Shop All Sorbents
Black Diamond
Sorbents, 40 gal., Black, Aluminum
Mfr # BD-10501-FT
Zoro # G2203735
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,469.99
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 40 gal.
- Material Aluminum
- Color Black
- Length 50 ft
- Width 10 ft
Product Information
- Brand Black Diamond
- MFR # BD-10501-FT
- Zoro # G2203735
- Country of Origin United States
- Category Sorbents
Dimensions
Length | 50 ft |
Width | 10 ft |
Height | 12 in |
Bottom Inside Lengths | 50 ft |
Dimensions | 10 ft W x 50 ft L |
Bottom Inside Widths | 10 ft |
Description
Tank Containment Berm, Bottom Inside Dimensions 10 ft W x 50 ft L, Bottom Inside Length 50 ft, Bottom Inside Width 10 ft, Color Black, Dimensions 10 ft W x 50 ft L, Height 12 in, Includes L Bracket, Includes Wellhead Hood No, Indoor/Outdoor Use Indoor, Outdoor, Length 50 ft, Manufacturer Warranty 1 yr, Material Polyethylene, Material Thickness 40 mil, Recycled Content ( Percent) No Recycled Content, Shape Rectangle, Sidewall Support Material Aluminum, Sidewall Type L Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Touchless Foaming Soap Dispenser, Ac-Powered (22848-BL)
- CONDOR Sorbents, 18 gal, 8 1/2 in x 17 in, Harsh Chemicals, Green, Polypropylene (35ZR17)
- SC JOHNSON 13.8 fl oz Glade Clean Linen Air Spray (SJN682277CT)
- CHEMSORB Oil Only Absorbent Pad, 100, 15"X18" (SP53SS-PD15)
- PIG Sorbents, 13 gal, 24 in x 75 ft, Universal, Gray, Polypropylene (MAT608-81)
- SPILFYTER Sorbents, 64 gal, 16 in x 150 ft, Oil, White, Polypropylene (Z-91BX)
- SPILLTECH Sorbents, 18 gal, Oil, Black, White, Polyester, 36 PK (WPIL1224)
- BRADY SPC ABSORBENTS Sorbents, 15 in W x 17 in L, Yellow, Polypropylene (BPH100)
- SPILLTECH Absorbent Pillow In Pan, 18 gal, Universal, Black, Gray, Polyproylene (GPIL1224)
- SPILFYTER Absorbent Pad, 32 gal, 16 in x 18 in, Universal, Gray, Polypropylene (DB-70)
- Black Diamond Sorbents