Shop All Secondary Spill Containment
Black Diamond
IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene
Mfr # 5469-BD
Zoro # G1812216
product price: $1,186.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,186.99
Free 30-Day Returns
Key Features
- Load Capacity 3,000 lb
- Width 72 1/2 in
- Standards EPA 40 CFR 264.175, SPCC, UFC, NPDES
- Length 81 in
- Spill Containment Opening Type No Cover
Product Information
- Brand Black Diamond
- MFR # 5469-BD
- Zoro # G1812216
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 72 1/2 in |
Length | 81 in |
Height | 29 in |
Usable Length | 48 in |
Dimensions | 81 in L x 72 1/2 in W x 29 in H |
Usable Width | 48 in |
Description
IBC Containment Unit, Uncovered, Spill Capacity 385 gal, Spill Containment Load Capacity 3,000 lb, Length 81 in, Width 72 1/2 in, Height 29 in, Drain Included No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Red (471)
- TOUGH DUCK Men's High-visibility Orange Polyester Bomber Jacket size XL (S41311)
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-9)
- HANDI RAMP Stair Tread Cover, Black, 30in W, Aluminum (NST103730BK0)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- BLACK DIAMOND Spill Pallet, 40 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5116-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- PIG PIG Under-Rack Containment Tray Black 44" L x 48" W x 3.25" H (PAK964-BK)
- Black Diamond Secondary Spill Containment