Shop All Secondary Spill Containment
Black Diamond
Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene
Mfr # 5222-BD
Zoro # G0350625
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Number of Drums 2
- Spill Containment Load Capacity 1,000 lb
- Length 51 in
- Width 25 3/4 in
Product Information
- Brand Black Diamond
- MFR # 5222-BD
- Zoro # G0350625
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 51 in |
Width | 25 3/4 in |
Height | 21 1/2 in |
Usable Width | 24 in |
Usable Length | 48 in |
Dimensions | 51 in L x 25 3/4 in W x 21 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 2, Spill Capacity 66 gal, Spill Containment Load Capacity 1,000 lb, Length 51 in, Width 25 3/4 in, Height 21 1/2 in, Drain Included No, No, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Climbing Blue Safety Helmet - Type 2, Class E, Type 2, Class E (48-73-1305)
- HY-KO 36In Safety Cone, 3PK (A03053)
- PIONEER Mesh Safety Vest, Green, Large, 2 Stripe (V1025260U-L)
- ERGODYNE Orange Type R Class 2 Super Econo Mesh V (8205HL)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 4 Drum, 2000 lb., Polyethylene (5400-BD)
- BLACK DIAMOND Spill Pallet, 61 gal Spill Capacity, 6 Drum, 3000 lb., Polyethylene (5115-BD)
- BLACK DIAMOND Drum Spill Deck, 33 gal Spill Capacity, 2 Drum, Polyethylene (5142-BD)
- BLACK DIAMOND Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 1000 lb., Polyethylene (5222-BD-D)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD)
- BLACK DIAMOND IBC Containment Unit, 385 gal Spill Capacity, 3000 lb., Polyethylene (5469-BD-D)
- PACTEC Vinyl Secondary Containment Berm w/Hinge Brackets, 6x8x6 (IBHV686)
- Black Diamond Secondary Spill Containment