Shop All Outdoor Fireplaces, Fire Pits & Accessories
Black & Decker
Wood Burning Pyramid Chiminea
Mfr # BD17214
Zoro # G607049409
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17.5
- Width 17.5
- Height 49.8
- Color Black
- Finish Black powder coated finish
Product Information
- Brand Black & Decker
- MFR # BD17214
- Zoro # G607049409
- UPC # 34613172144
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 17.5 |
Width | 17.5 |
Height | 49.8 |
Details
Material | Steel |
Color | Black |
Finish | Black powder coated finish |
Weight | 29.81 |
Includes | Log rack and poker |
Features | Wood burning fire pit |
Application | For outdoor use |
Description
BlackDeckers outdoor Wood Burning Pyramid Chiminea adds a welcoming hearth to the patio of your dreams Demanding your visual attention this will extend a living room feeling to the out of doors Invite your family to join you at the patio fireplace and bring their favorite storybook to share or cards to play Canasta Just add the logs through the hinged side door and occasionally stoke the fire with the included poker Enjoy many cool evenings or chilly mornings with a hot cup of tea and with the comfort of a relaxing fire in the Pyramid Chiminea by BlackDecker in your own backyardFeatures Unique Pyramid Chiminea design will enliven your current outdoor style Includes an integrated dual panel spark arrester Includes log rack and poker Black powder coated 100 steel construction 175 W x 175 L and 498 high 298 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Coil (277375)
- A & I PRODUCTS Filter, Air 6.6" x6.6" x8.8" (A-04384102)
- STENS Murray 056217E701Ma Mulching Blade 335-819 (335-819)
- MTD Boom Asm Lwr (753-08687)
- BLACK & DECKER 38 Steel Round Fire Pit (BD17212)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- BLACK & DECKER 34 Smokeless Wood Fire Pit with Grill (BD17211)
- BLACK & DECKER 195 Gas Fire Column (BD17208)
- BLACK & DECKER 32 Wood Burning Fire Pit (BD17213)
- BLACK & DECKER 25 Smokeless Fire Pit (BD17202)
- AMERICAN FIRE GLASS Extra Large Black Lava Rock, 3 in - 6 in Stones, 10 lb Bag (LAVA-XXL-10)
- Black & Decker Outdoor Fireplaces, Fire Pits & Accessories