Shop All Refrigerators
Black & Decker
Wine Cooler Refrigerator, 26 Bottle Compressor Cooling Wine Fridge with Blue Light & LED Display
Mfr # BD61536
Zoro # G409245047
original price:
$286.99
9% off
new price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Depth 22 in
- Width 20.1 in
- Overall Height 34.6 in
- Voltage 115
Product Information
- Brand Black & Decker
- MFR # BD61536
- Zoro # G409245047
- UPC # 819813018870
- Country of Origin China
- Category Refrigerators
Dimensions
Overall Depth | 22 in |
Width | 20.1 in |
Overall Height | 34.6 in |
Details
Color | Black |
Refrigerator Item | Wine Cellar |
Voltage | 115 |
Includes | 1*product, 1*manual |
Description
This outstanding BLACK+DECKER wine cellar 17.5 x 18.3 x 31.5 is stores up to 26 bottles of your favorite vino, champagne and prosecco at just the right temperature. Preserve your bottles so they will retain their delicious taste and nuanced flavors with our wine cooler 48.5 lbs. that ranges in temperature from 40 to 64 degrees Fahrenheit. Our wine cooler comes with a clear double pane glass door, 4 chrome full-width wine racks, a full-width flat shelf and chrome bottom compartment rack to prevent rolling. This outstanding wine fridge also comes with adjustable leveling legs, interior light and has a recessed door handle. Unit takes R600a refrigerant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Appliance Lamp, 40W 130V Pfacoated (02.30.265)
- KIKKOMAN Kikkoman Less Sodium Soy Dispenser 5 fl. oz., PK12 (00125)
- DEXTER RUSSELL Curved Flexible Boning Knife 6 In (26053)
- NORLAKE Thermostat Fan Delay 37T23 436 (001781)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., Black (BCRK43B)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 4.3 Cubic Ft., White (BCRK43W)
- BLACK & DECKER 2 Door Mini Fridge with Separate True Freezer, 1 Cubic Feet, VCM (BCRDK32V)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Ft., White (BCRK32W)
- BLACK & DECKER 2 Door Separate True Freezer Mini Fridge (BCRDK32B)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 2.5 Cubic Feet, VCM (BCRK25V)
- FRIGIDAIRE Refrigerator/Freezer, White, 60-1/2" H (FFTR1425VW)
- Black & Decker Refrigerators