Shop All LED Under Cabinet Lighting
Black & Decker
Voice-Enabled Smart Under Cabinet Lighting Kit, 4-Bar Adjustable White Light, 9”
Mfr # LEDUC9-4CCT-ACK
Zoro # G205948951
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 23
- Material Plastic and Aluminium
- Width 0.79
- Height 0.39
- Color Silver
Product Information
- Brand Black & Decker
- MFR # LEDUC9-4CCT-ACK
- Zoro # G205948951
- UPC # 842048035985
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 23 |
Width | 0.79 |
Height | 0.39 |
Details
Material | Plastic and Aluminium |
Color | Silver |
Voltage | 100-240V |
Description
Light up your kitchen with the simple tap of an app or voice command. Create a lighting and ambient experience unlike any other with our under cabinet lighting that’s compatible with Alexa devices; making it a Certified for Humans device with no third-party app required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Socket Extender, 1 in, Stackable, 660 W Watts, 120 V Volt, White, PK 12 (607160)
- PELICAN Yellow No Led 256 lm (3415MCC)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Cylinder - Satin Aluminum Finish (SF77-136)
- ILC Replacement for GE General Electric G.E 0043168917506ean replacement light bulb lamp, 2PK (0043168917506EAN GE GENERAL ELECTRIC G.E)
- BLACK & DECKER 2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2REC)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 3 9 In. Bars White (LEDUC9-3CCT-ACK)
- BLACK & DECKER 4-Bar Tool-Free Under Cabinet Lighting Kit, Adjustable White Light, 9" (LEDUC9-4CCT)
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- JESCO 2 ft Power Cord for SG-LED/SGA-LED (SG-PC24-WH)
- Black & Decker LED Under Cabinet Lighting