Shop All Portable Electric Heaters
Black & Decker
Space Heater, 1500W Flameless Portable Heater with 12 Hour Timer
Mfr # BH1607
Zoro # G109756713
original price:
$59.79
5% off
new price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Width 8.26 in
- Depth 8.26 in
- Height 12 in
- Heater Color white
Product Information
- Brand Black & Decker
- MFR # BH1607
- Zoro # G109756713
- UPC # 819813018795
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 8.26 in |
Depth | 8.26 in |
Height | 12 in |
Length | 8.26 in |
Details
Electric Heater Item | Portable Heater |
Heater Voltage | 120 |
Heater Color | white |
Includes | 1*product, 1*manual |
Description
Enjoy being toasty warm with this incredible BLACK+DECKER room space heater. And good news, you dont have to sacrifice floor space thanks to this flameless portable heaters small dimensions of 7.6 x 7.6 x 10.2. Heat the air around you with 360° surround efficiency and easily transport at a lightweight 5 lbs. Our space heater is perfect for cold basements, RVs, dorms, offices, or any small spaces where extra warmth is needed. Adjust the temperature on this heater portable between 59 to 99 degrees, and to high 1500 watts or low fan 750 watts speeds. Save energy by using the auto shut off timer for up to 12 hours. This space heater for office is designed for safety with overheat protection and a tip-over auto shut off. Heat your room quickly and evenly while savoring true warmth!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUBURN MANUFACTURING Oil Filter with Gasket (F10-48)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x22", MERV 14 (6B628)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- MCDONNELL & MILLER Low Water Cut Out with Probe (751P-MT-120)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater, Black (BHD101B)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater , White (BHD101W)
- BLACK & DECKER 1,500-Watt-Max Portable 360 deg. Surround Fan Heater with Thermostat, Black (BHDS156)
- DAYTON Portable Electric Heater, 1500W, 120V AC, 1 Phase, 5118 BtuH (53TY91)
- ALERA Ceramic Heater Tower w/Remote Control, 7.17" x 7.17" x 22.95", Black (HECT24)
- COMPAK PLUS Wall Heater 1000W (67508)
- DAYTON Portable Electric Heater, 1500/1000/650, 120V AC, 1 Phase (1VNW9)
- Black & Decker Heaters & Furnaces