Shop All Desk Lamps
Black & Decker
Smart Desk Lamp w/USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors
Mfr # LED2200-USBSM-BK
Zoro # G105808324
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic lamp shade, base, aluminum arm
- Finish grey, silver
- Color grey, silver
- Height 18.7
- Depth 6.69
Product Information
- Brand Black & Decker
- MFR # LED2200-USBSM-BK
- Zoro # G105808324
- UPC # 842048035855
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.7 |
Depth | 6.69 |
Details
Material | plastic lamp shade, base, aluminum arm |
Finish | grey, silver |
Color | grey, silver |
Description
Durable, sleek, and carefully crafted withanodized aluminumbeams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Shallow Full Cone Baffle, 6126 (6126WB)
- COAST CUTLERY G22 BLK LED Pen Light (30118)
- TCP LED, 5W S14 ND 2700K E26, Sign Bulb (LED5E26S1427K)
- TRANS GLOBE One Light White Frosted Oval Sunburst Ribbing Glass Marine Light (41015 WH)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED2100-QI)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- BLACK & DECKER Smart Desk Lamp w/Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QISM-BK)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QI-BK)
- SIMPLE DESIGNS Semi-Flexible Desk Lamp, Brushed Nickel (LD1037-BSN)
- Black & Decker Desk Lamps