Shop All Desk Lamps
Black & Decker
Smart Desk Lamp, Works with Alexa, True White LED + Color Ambiance, Qi Wireless Charger, Black
Mfr # LED-QISM2100-BKG-AMZ
Zoro # G409220372
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic lamp shade, base, aluminum arm
- Color Grey, Silver
- Height 19.09 in
- Depth 6.5 in
- Width 3.54 in
Product Information
- Brand Black & Decker
- MFR # LED-QISM2100-BKG-AMZ
- Zoro # G409220372
- UPC # 842048035770
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.09 in |
Depth | 6.5 in |
Width | 3.54 in |
Details
Material | Plastic lamp shade, base, aluminum arm |
Color | Grey, Silver |
Description
Durable, sleek, and carefully crafted withanodized aluminumbeams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- STONEPOINT 4' Non Linkable LED Shop Light 3200 Lumens (SL4YL3200N)
- SYLVANIA Compact Fluorescent 50Pk (CF42DT/E/IN/827)
- STREAMLIGHT Cordless Work Light, Battery, LED, 500lm (74850)
- BLACK & DECKER Desk Lamp with USB Charging Port, True White LED + 16M RGB Colors (LED-USB2100-BKG-AMZ)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED2100-QI)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER Smart Clamp Light, Works with Alexa, Auto-Circadian Mode, True White LED + 16M RGB Colors (LED-CLSM2100-BKG-AMZ)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- Black & Decker Desk Lamps