Shop All Desk Lamps
Black & Decker
Smart Clamp Light, Works with Alexa, Auto-Circadian Mode, True White LED + 16M RGB Colors
Mfr # LED-CLSM2100-BKG-AMZ
Zoro # G409220365
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic lamp shade, metal clip, aluminum arm
- Color Grey, Silver
- Height 15.16 in
- Depth 5.51 in
- Width 3.54 in
Product Information
- Brand Black & Decker
- MFR # LED-CLSM2100-BKG-AMZ
- Zoro # G409220365
- UPC # 842048035817
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 15.16 in |
Depth | 5.51 in |
Width | 3.54 in |
Details
Material | Plastic lamp shade, metal clip, aluminum arm |
Color | Grey, Silver |
Description
Durable, sleek, and carefully crafted withanodized aluminumbeams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED DM A19E26 100W SW2PK (OM100DM/927CA/2)
- HYLITE LED Repl Lamp for 32W/42W PL CFL, 12W, 1360 Lumens, 3500K, 10-Pack (HL-G24-12W-35K)
- LUMAPRO LUMAPRO 23W, S8 Miniature Incandescent Bulb (1073-1PK)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Asb-0620-24-Bl-Tp (ASB-0620-24-BL-TP)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED2100-QI)
- BLACK & DECKER Smart Desk Lamp w/USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors (LED2200-USBSM-BK)
- BLACK & DECKER Smart Desk Lamp, Works with Alexa, True White LED + Color Ambiance, Qi Wireless Charger, Black (LED-QISM2100-BKG-AMZ)
- BLACK & DECKER Desk Lamp with USB Charging Port, True White LED + 16M RGB Colors (LED-USB2100-BKG-AMZ)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED-CL2100-BKG-AMZ)
- AUGE LIGHT Auge Light Mini 5.70 in. Grey Modern Rechargeable and Dimmable Flexible filament LED Table Lamp (AGDSLGY2202)
- Black & Decker Desk Lamps