Shop All Light Fixture Parts
Black & Decker
PUSH WIRE Under Cabinet Light 24W Plug-In Power Kit
Mfr # LEDUC-24WP
Zoro # G004860799
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4.6
- Finish Unfinished
- Material Metal; Plastic
- Color White
Product Information
- Brand Black & Decker
- MFR # LEDUC-24WP
- Zoro # G004860799
- UPC # 842048030119
- Country of Origin China
- Category Light Fixture Parts
Dimensions
Width | 3.1 |
Height | 4.6 |
Details
Finish | Unfinished |
Material | Metal; Plastic |
Color | White |
Description
The BLACK+DECKER PUSH WIRE Under Cabinet Light System is the only system that lets the busiest of electricians customize the job on-site. With a seamless installation for all kitchens, this is the go-to under cabinet lighting for any job. This 24-watt plug-in adapter is your choice of adapters to bring power to up to 6 PUSH WIREunder cabinet light bars. First, choose your preferred lights bars (LEDUC9-1CB or LEDUC9-1WB – not included), link the bars with our jumper wire (LEDUC-25JUMP – not included) then use this adapter with 5’ power cord to connect it all. Among the adapter, this purchase includes a hands-free motion sensor for easy operation and mounting screws for clean and instant installation on any jobsite for any pro.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LSL-4FT-40W-50K-D4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-40W-50K-D)
- SATCO 100 W BR38 Incandescent - Yellow - 2000 Hours - Medium Base - 120V (S4426)
- LEVITON Leviton DS710-10Z Decora Rocker Slide Dimmer, Use w/ LED/Mark 7 Dim Fixtures, 0-10V, WH-IV-LT Almond (DS710-10Z)
- PATLITE USA CORPORATION Patlite Industrial LED Machine Light, 300mm, Tempered Glass, Aluminum, DC24V (CLK3C-24AG-CD)
- BLACK & DECKER PUSH WIRE Under Cabinet Light 48W Direct Wire Power Kit (LEDUC-48WD)
- BLACK & DECKER 20V Max All-Purpose Light (DCL074)
- CROUSE HINDS CLEAR GLASS EXPLOSION PROOF INDUSTRIAL LIGHT GLOBE LIGHTING PARTS AND ACCESSORY (V93)
- VISION X LIGHTING Vision X Lighting CXA-BA15SB Buggy Whip Light; Blue (CXA-BA15SB)
- CANARM IMPORTS Home Impressions 7-1/2 Ceiling Light Fixture (IFM137PB)
- BAYCO LIGHT BULB CHANGER 7 pc KIT (BYLBC-600SDLBD)
- PROGRESS LIGHTING Cylinder Lens Collection Black 5-Inch Round Cylinder Cover (P860045-031)
- Black & Decker Light Fixture Parts