Shop All Residential Fans
Black & Decker
Portable 9 Inch Box Fan, 3 Speed Settings & Self Standing
Mfr # BFB09B
Zoro # G011211911
product price: $27.65
/ea
$27.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 9 inch
- Includes User Manual,Box Fan
- Blade Material Plastics
- Color Black
Product Information
- Brand Black & Decker
- MFR # BFB09B
- Zoro # G011211911
- UPC # 810064695261
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 9 inch |
Details
Includes | User Manual,Box Fan |
Blade Material | Plastics |
Color | Black |
Description
This BLACK+DECKER 9in. portable box fan is your solution to cool, free-blowing air when you need it most. This self-standing fan with 3 speeds can be placed in the office, garage, bedroom, basement, and anywhere else where circulated air is a must. Just plug it in and enjoy an instant breeze! Weighing only 2.7 lbs. and with dimensions of 10.9in. x 4.25in. x 10.9in., you can transport with you anywhere. Stay cool on hot and humid days without a distracting noise, thanks to this fans low operating sound. Perfect for tabletop counters, RVs, dorm rooms, windowsills, and more!
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2003)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (49983)
- ALL-FILTERS 24X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24302.C 4PK)
- ALL-FILTERS 24X24X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (24244.13 3PK)
- AIR KING 18" Wall Mount Fan, Industrial Grade (9518)
- POWERZONE PowerZone CZHV18B Floor Fan, 18 in Dia Blade, 120 VAC, Black (LF-18)
- LASKO TwistTop 3 Spd Tower Fan, 4911LASKO (4911)
- LASKO 18" Pedestal Fan, Black, Remote Control (1843)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- POWERZONE PowerZone FES50-T2 Pedestal Fan with Drum/Stand, 3-Blade, 3-Speed, 120 V, Black (FES50-T2)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- Black & Decker Residential Fans