Shop All Insect Killers
Black & Decker
Plug-In Wall Sconce Sticky Fly Trap and Catcher with Bright 18 Watt UV Light
Mfr # BDPC972
Zoro # G103531538
original price:
$74.75
9% off
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies, Mosquitos, Wasps, Moths, Gnats
- Material Plastic, metal
- Application Indoor and Outdoor Pest Control
- Includes bug zapper, cleaning brush
- Overall Height 8
Product Information
- Brand Black & Decker
- MFR # BDPC972
- Zoro # G103531538
- UPC # 850019456226
- Country of Origin China
- Category Insect Killers
Dimensions
Overall Height | 8 |
Overall Width | 16.1 |
Depth (In.) | 14.02 |
Overall Length | 6 |
Width (In.) | 7.01 |
Height (In.) | 5 |
Details
Targeted Insects | Flies, Mosquitos, Wasps, Moths, Gnats |
Material | Plastic, metal |
Application | Indoor and Outdoor Pest Control |
Includes | bug zapper, cleaning brush |
Watts | 15 |
Coverage (Square-Ft.) | 1,500 Sq. Ft. |
Weight | 3 |
Description
Plug in for powerful relief! The electric zapper lures more bugs than handheld guns, swatters, rackets and repellents and lasts longer than solar and battery-powered units. Enjoy industrial strength performance and easy access to replacement bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNDERHILL Twist-Ease Hose Kink Remover - 3/4" (HSF-075)
- CHAPIN Fan Spray Nozzle (6-5934)
- MTD Lower Handle (749-07298-0637)
- BACKYARD PRO 160 Qt. Liquid Propane Cajun Seafood Boiler Cart (554BPSB160QT)
- BLACK & DECKER Bug Zapper/Fly Trap Mosquito Gnat Killer Indoor/Outdoor Electric 2 Acre Coverage Commercial Strength (BDPC971)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- RAID Essentials Organic Spray Ant and Roach Killer 12 oz (2366)
- SPECTRACIDE Bug Stop Liquid Insect Killer 0.5 gal (HG-96921)
- SCOTTS ORTHO ROUNDUP SCOTTS ORTHO ROUNDUP 226819 Ortho Max Fire Ant Killer Broadcast Granules (226819)
- Black & Decker Insect Killers