Shop All Fly Traps & Glue Traps
Black & Decker
Indoor Sticky Glue Bug Trap with UV LED Light
Mfr # BDPC970
Zoro # G103434679
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies, Mosquitos, Wasps, Moths, Gnats
- Used For Indoor and Outdoor Pest Control
- Includes bug zapper, cleaning brush
- Overall Width 5.5
- Weight 0.95
Product Information
- Brand Black & Decker
- MFR # BDPC970
- Zoro # G103434679
- UPC # 860003376478
- Country of Origin China
- Category Fly Traps & Glue Traps
Dimensions
Overall Width | 5.5 |
Overall Height | 9.2 |
Overall Length | 5 |
Width | 5.39 |
Depth | 3.94 |
Height | 3.94 |
Details
Targeted Insects | Flies, Mosquitos, Wasps, Moths, Gnats |
Used For | Indoor and Outdoor Pest Control |
Includes | bug zapper, cleaning brush |
Weight | 0.95 |
Material | Plastic, metal |
Description
Banish bugs once and for all. Whether you're dealing with biting backyard insects or persistent house flies, this electric Bug Zapper from BLACK+DECKER provides fast, reliable pest control with maximum coverage of up to 1 acre. The lantern's long-lasting UV light emits a powerful glow-gentle to the eye, but tough on pesky bugs. Hang it up high, relax, and enjoy your indoor or outdoor space while the machine works its zapping magic. Once the party is over, pull out the collection tray, empty it into the garbage, and use the provided brush to restore the grid to a pristine clean. Designed for optimal safety and energy efficiency, our high-powered killer can also withstand rain, wind, and most non-severe weather conditions. So what are you waiting for, another bite? Take back the night, and add a Bug Zapper to your cart today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Exhaust Gasket (806425)
- KENYON 14 ga Trenching Shovel, Tempered Steel Blade, 48 in L Natural Hardwood Handle (89045)
- CONTINENTAL Garden Hose, 3/4" ID x 50 ft., Black (CWH075-50-G)
- JR PRODUCTS JR Products 20615 Universal Door Security Strap (20615)
- BLACK & DECKER Hanging Fly Trap Paper Roll Sticky Glue Paper, 30 Foot Roll (2pk-BDXPC806)
- OLSON PRODUCTS Yellow Card Sticky Traps (TD26MSP35)
- CATCHMASTER 1448B Rat Glue Tray (1448B (Bulk))
- JT EATON Stick-A-Fly Fly Trap (444)
- CATCHMASTER 72MB SUPER 6lb Peanut Butter (72MB-Super)
- RESCUE POP Fly Trap (PFTR-BB4)
- WOODSTREAM Woodstream 2918944 Fruit Fly Traps (2918944)
- Black & Decker Fly Traps & Glue Traps