Shop All Outdoor Fireplaces, Fire Pits & Accessories
Black & Decker
High Efficiency Gas Patio Heater Stainless Steel
Mfr # BD17205
Zoro # G607049416
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel, Aluminum
- Length 38.5
- Width 38.5
- Height 92
- Color Silver Stainless
Product Information
- Brand Black & Decker
- MFR # BD17205
- Zoro # G607049416
- UPC # 34613172052
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 38.5 |
Width | 38.5 |
Height | 92 |
Details
Material | Stainless Steel, Aluminum |
Color | Silver Stainless |
Finish | Stainless Steel |
Weight | 60.8 |
Includes | Wheel base for easy transport |
Features | Easy to use one handed with Electronic Pulse Ignition |
Application | For outdoor use |
Description
Created from the finest materials this 60000 BTU High Efficiency Gas Patio Heater by BlackDecker has far superior heat output and distribution compared to a standard patio heater The oversized heat reflector is 20 larger than the industry standard creating 150 of the heat These two auxiliary heat rings project heat further than regular patio heaters This powerful heater is easy to operate with onehanded electronic ignition for easy starting The 20 lb 9 kg propane cylinder not included is stored in the base of the heaterFeatures 60000 BTUs of powerful heat Easy to use one handed with Electronic Pulse Ignition Oversized Heat Reflector with two auxiliary reflector rings Stainless Steel Burner and body for greater rust resistance and longevity Internal Tank 20lbs Not included 385 diameter 89 High 608 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Pro Low, Semi Chisel Chain, 14", 50 DL (T50)
- LUSTER LEAF PLANT LABELS 6, 50PK (840)
- MTD Bolt-Shld .50 (938-3056)
- OREGON Lawn Mower Blade, 21-3/16" for Snapper, Murray, Simplicity (91-610)
- BLACK & DECKER 38 Steel Round Fire Pit (BD17212)
- BLACK & DECKER 2285 Round Portable Firebowl (BD17206)
- BLACK & DECKER 195 Smokeless Fire Pit (BD17201)
- BLACK & DECKER 25 Smokeless Fire Pit (BD17202)
- BLACK & DECKER 195 Gas Fire Column (BD17208)
- BLACK & DECKER 34 Smokeless Wood Fire Pit with Grill (BD17211)
- AMERICAN FIRE GLASS 1/2 in Cobalt Blue Reflective Fire Glass, 10 Lb Bag (AFF-COBLRF12-10)
- Black & Decker Outdoor Fireplaces, Fire Pits & Accessories