Shop All Desk Lamps
Black & Decker
Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's
Mfr # LED2200-USB-BK
Zoro # G805808303
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic lamp shade, base, aluminum arm
- Finish grey, silver
- Color grey, silver
- Height 18.7
- Depth 6.69
Product Information
- Brand Black & Decker
- MFR # LED2200-USB-BK
- Zoro # G805808303
- UPC # 842048035862
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 18.7 |
Depth | 6.69 |
Details
Material | plastic lamp shade, base, aluminum arm |
Finish | grey, silver |
Color | grey, silver |
Description
Durable, sleek, and carefully crafted withanodized aluminumbeams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, FLE14TT32827 (FLE14TT3/2/827)
- JUNO LIGHTING Conduit Feed, Black (R34 BL)
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Silver Finish, Acrylic Lens Acrylic (20070LEDD-SILV/ACR)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- BLACK & DECKER 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CL-BK)
- BLACK & DECKER Smart Clamp Light, Works with Alexa, Auto-Circadian Mode, True White LED + 16M RGB Colors (LED-CLSM2100-BKG-AMZ)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED2100-QI)
- BLACK & DECKER Smart Desk Lamp w/Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QISM-BK)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QI-BK)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BOSTITCH Konnect Battery Powered LED Desk Lamp, White (KT-VLED1810-WHITE)
- Black & Decker Desk Lamps