Shop All Desk Lamps
Black & Decker
Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors
Mfr # LED2100-QI
Zoro # G809220361
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic lamp shade, base, aluminum arm
- Color Grey, Silver
- Height 19.09 in
- Depth 6.5 in
- Width 3.54 in
Product Information
- Brand Black & Decker
- MFR # LED2100-QI
- Zoro # G809220361
- UPC # 842048035282
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.09 in |
Depth | 6.5 in |
Width | 3.54 in |
Details
Material | Plastic lamp shade, base, aluminum arm |
Color | Grey, Silver |
Description
Brilliant design meets convenient control with our BLACK+DECKER Designer Desk Lamp with Wireless Charging that seamlessly brings light to your workspace with three touch-capacitive buttons that allow easy dimming and color adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Global Industrial„¢ LED Dock Light Head, 30W, 3000 Lumens, On/Off Switch, 9' Cord w/ Plug (87646)
- ILC Replacement for Sylvania 54734 replacement light bulb lamp (54734 SYLVANIA)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 40 W , 2PK (40755)
- SATCO 40W 8 ft. T8 LED 50K R17d - 50K Hours 5500L Type B BBP 2-End Wire (S29925)
- BLACK & DECKER Desk Lamp with USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors, High Quality LED's (LED2200-USB-BK)
- BLACK & DECKER Smart Desk Lamp w/USB Charging Port, Automatic Circadian Lighting + 16M RGB Colors (LED2200-USBSM-BK)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED2100-CL)
- BLACK & DECKER Smart Desk Lamp w/Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QISM-BK)
- BOSTITCH Konnect Gooseneck Desk Lamp, Black (KT-VLED1502-BLK)
- Black & Decker Desk Lamps