Shop All Desk Lamps
Black & Decker
Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors
Mfr # LED-QI2100-BKG-AMZ
Zoro # G309220373
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic lamp shade, base, aluminum arm
- Color Grey, Silver
- Height 19.09 in
- Depth 6.5 in
- Width 3.54 in
Product Information
- Brand Black & Decker
- MFR # LED-QI2100-BKG-AMZ
- Zoro # G309220373
- UPC # 842048035787
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 19.09 in |
Depth | 6.5 in |
Width | 3.54 in |
Details
Material | Plastic lamp shade, base, aluminum arm |
Color | Grey, Silver |
Description
Durable, sleek, and carefully crafted withanodized aluminumbeams for premium strength and durability, our Verve Designer series offers a range of models and options for work, play, and relaxation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Emergency Light, 17 Ft Coverage (SEL17)
- SATCO Bulb, LED, 25W, T5, Miniature Bi Pin, 5000K, Non-Dim (S39719)
- FENIX 3100 Lumen Rechargeable EDC Flashlight (E35R)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- BLACK & DECKER Modern Battery Desk Lamp (VLED1819-BD)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED2100-CL)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED-CL2100-BKG-AMZ)
- CREEKWOOD HOME Traditional Petite Metal Stick Bedside Table Desk Lamp in Chrome with Fabric Drum Shade, Gray (CWT-2003-GY)
- LIMELIGHTS Gooseneck Organizer Desk Lamp W/iPad Tablet Stand Book Holder, Orange (LD1002-ORG)
- Black & Decker Desk Lamps