Shop All Insect Killers
Black & Decker
Bug Zapper/Fly Trap Mosquito Gnat Killer Indoor/Outdoor Electric 2 Acre Coverage Commercial Strength
Mfr # BDPC971
Zoro # G603531540
Free Shipping & Returns
$89.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Targeted Insects Flies, Mosquitos, Wasps, Moths, Gnats
- Overall Height 25.3
- Overall Width 11
- Height (In.) 25.98
- Material Plastic, metal
Product Information
- Brand Black & Decker
- MFR # BDPC971
- Zoro # G603531540
- UPC # 860003376430
- Country of Origin China
- Category Insect Killers
Dimensions
Overall Height | 25.3 |
Overall Width | 11 |
Height (In.) | 25.98 |
Overall Length | 11 |
Width (In.) | 10.98 |
Depth (In.) | 10.98 |
Details
Targeted Insects | Flies, Mosquitos, Wasps, Moths, Gnats |
Material | Plastic, metal |
Coverage (Square-Ft.) | 87,120 Sq. Ft. |
Application | Indoor and Outdoor Pest Control |
Includes | bug zapper, cleaning brush |
Watts | 80 |
Weight | 0 |
Description
Banish bugs once and for all. Whether you're dealing with biting backyard insects or persistent house flies, this electric Bug Zapper from BLACK+DECKER provides fast, reliable pest control with maximum coverage of up to 2 acres. The lantern's long-lasting UV light emits a powerful glow-gentle to the eye, but tough on pesky bugs. Hang it up high, relax, and enjoy your indoor or outdoor space while the machine works its zapping magic. Once the party is over, pull out the collection tray, empty it into the garbage, and use the provided brush to restore the grid to a pristine clean. Designed for optimal safety and energy efficiency, our high-powered killer can also withstand rain, wind, and most non-severe weather conditions. So what are you waiting for, another bite? Take back the night, and add a Bug Zapper to your cart today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Carburetor Assembly (50-659)
- THE OUTDOOR PLUS 72 Rectangular Coronado Fire Pit - Powder Coated Metal - Black - Match Lit - Liquid Propane (OPT-CORPC72-BLK-LP)
- CORONA TOOLS Corona ComfortGel 7.5 in. Aluminum Garden Hand Trowel Poly Handle (CT 3050I)
- PANACEA Plant Stake 72-in H Green Steel Green (89788)
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- BLACK & DECKER Battery Powered Bug Zapper Electric Fly Mosquito Swatter Racket- Non Toxic, Safe for Kids & Pets (BDXPC974)
- BLACK & DECKER Bug Zapper Electric Killer Catcher Flies Gnats Mosquitoes More Flying Pests 6,000SqFt Indoor/Outdoor (BDPC959)
- BLACK & DECKER Plug-In Wall Sconce Sticky Fly Trap and Catcher with Bright 18 Watt UV Light (BDPC972)
- HOT SHOT 2 oz. Aerosol Indoor Only Insect Killer, 3PK (HG-95911)
- JT EATON 16 oz. Powder Indoor Only Crawling Insect Killer (360)
- SPECTRACIDE Termite Detection and Killing Stake, Solid, Odorless, BrownTan (HG-96116)
- Black & Decker Insect Killers