Black & Decker

Black & Decker BD61516 14 Bottle Wine Cellar


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

When you want that wine, you want it ready for you in a BLACK+DECKER wine cellar at your home. Get the BLACK+DECKER 14 Bottle Wine Cellar and the promise of 14 enchanted evenings. This freestanding wine fridge is more than just a wine cellar. It's stylish yet practical, beautiful to look at, and yet convenient to use. The recessed door handle adds to its style appeal. Adjustable leveling legs let you modify the height to your preference. The black cabinet with gray door trim add to the style quotient. Flaunt your trendy wine cellar by placing it in your living room. If you place it in your kitchen, your wine cellar will still sit pretty and add to the appeal of the interiors. Feeling adventurous enough to place your wine cellar in your office The BLACK+DECKER wine cellar is your ideal ally, as it boldens the impression you want to make to your clients.The flat back design is a space-saver so it can fit snugly into any corner you choose. It has a reversible door so it can go where it fits best. Its efficient compressor cooling system, with the double-pane glass door to optimize cooling, makes it ideal for storing all varieties of wine. The 2 chrome shelves and a chrome bottom rack with a rolling prevention system can store 14 standard-size bottles of wine. The wide temperature range (40F to 64F) means you can store your wine at 55, but chill your whites more when you want to, by simply adjusting the temperature knob.

Features
  • BLACK+DECKER BD61516 Wine Cellar (14 Bottles)
  • Dependable cooling
  • Stores wine at ideal temperature
  • Operates in 40F to 64F temperature range
  • Compact design for spacious storage
  • Reversible door and easily adjustable temperature knob provide convenience without intrusion
  • Sleek and stylish design
  • Includes owner's manual
  • 14-bottle capacity
Specifications
  • Color: Black
  • Weight: 69.4964 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.