Shop All Miter Saws
Black & Decker
Black & Decker 236208 12 in. Dual Bevel Sliding Compound Miter Saw
Mfr # 236208
Zoro # G703956397
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Color Yellow/Black/Silver
- Brushless Motor No
Product Information
- Brand Black & Decker
- MFR # 236208
- Zoro # G703956397
- UPC # 885911450706
- Country of Origin Taiwan, Province of China
- Category Miter Saws
Details
Voltage | 120V |
Color | Yellow/Black/Silver |
Item | Compound Miter Saws |
Brushless Motor | No |
Description
Features
- 3,800 rpm motor delivers extended power & durability
- Exclusive back fence design cuts up to 2 x 16 dimensional lumber at 90 degree and 2 x 12 at 45 degree
- Precise miter system & machined base support
- Miter 60 degree to the right & 50 degree to the left
- Dual horizontal steel rails with innovative clamping mechanism & linear ball bearings deliver an accurate
- Durable & compact saw
- Precise miter system & machined base fence support optimized durability & cutting accuracy
- Oversized bevel scale makes bevel angle adjustments accurate & easy
- Cam lock miter handle with detent override deliver quick &accurate miter angles
- Innovative gearbox & belt drive design increases vertical cutting capacity
- Power: 15A
- RPM: 3800
- Size: 12"
- Country of Origin: Taiwan
- Weight: 68 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Jaw Inserts for 4TK27, 4.5 L, PK2 (76654S41)
- ESTWING 12OZ Rubb Mallet Hammer (DFH-12)
- KEO Drill/Countersink, 60 deg., 1-3/4in, RH, HSS (53446)
- CAPRI TOOLS 1/2 in Drive Shallow/Deep Impact Socket Set with Rail, Metric, 36 pcs (CP55000-36MSDR)
- BLACK & DECKER 12 in. 15A 3600 RPM Sliding Compound Miter Saw (629855)
- RICHPOWER Richpower GMS1015LC 10 in. Compound Miter Saw (5094370)
- EVOLUTION 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (R255SMSDB+)
- MILWAUKEE TOOL Milwaukee 48030200 Vacuum Hose Adapter for Miter Saws 695020, 695520 (48-03-0200)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw (2733-20)
- BIG HORN Miter Saw Work Station Vice (Stand Sold Separate) (BST11V) (14111)
- MILWAUKEE TOOL M18 FUEL 7-1/4” Dual Bevel Sliding Compound Miter Saw Kit (2733-21)
- Black & Decker Power Saws