Shop All Cordless Tool Accessories
Black & Decker
Black + Decker 12-20V MAX*Â Lithium Fast Charger
Mfr # BDCAC202B
Zoro # G0417098
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Battery Capacity 2 Ah
- For Use With 12V MAX, 20V MAX, FLEXVOLT
- Cordless Tool Battery Type Li-Ion
- Series 20V Max
- Charger Output Voltage 12-20V DC
Product Information
- Brand Black & Decker
- MFR # BDCAC202B
- Zoro # G0417098
- UPC # 885911369619
- Country of Origin China
- Category Cordless Tool Accessories
Dimensions
Manufacturers Warranty Length | 2 yr. Limited |
Details
Battery Capacity | 2 Ah |
For Use With | 12V MAX, 20V MAX, FLEXVOLT |
Cordless Tool Battery Type | Li-Ion |
Series | 20V Max |
Charger Output Voltage | 12-20V DC |
Number of Ports | 1 |
For Battery Voltage | 12V, 20V |
Item | Battery Charger |
Category Type | Battery Charger |
Features | Fast Charger |
Charger Class | Standard |
Wireless Tool Tracking | No |
Charging Port Voltage | (1) 12V/18V |
Plug Type | Two-Prong |
For Battery Chemistry | Li-ion |
Battery Capacity Charged in 1-Hour | 2 Ah |
Indicator Light | Yes |
Description
Battery Charger, Battery Capacity 2 Ah, Battery Capacity Charged in 1-Hour 2 Ah, Number of Ports 1, Charging Port Voltage (1) 12V/18V, Charger Class Standard, For Battery Chemistry Li-ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 12V MAX, 20V MAX, FLEXVOLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 12" Half Round Double Cut Smooth File - Boxed (05158N)
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/64 (49914)
- WILLIAMS Williams Single Ratchet Box Wrench, 1-7/8" (RB-60)
- MARTIN TOOLS 3 in. Adjustable Face Spanner (483)
- BLACK & DECKER BATTERY 20V/60V MAX YEL/BLA 12AH (DCB612)
- BLACK & DECKER 20V MAX* Lithium Ion Battery + Charger (LBXR20CK)
- BLACK & DECKER 20V MAX* 1.5 Ah Lithium Ion Battery (LBXR20)
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- BLACK & DECKER 12V - 20V Li-Ion Battery Charger (DCB115)
- BLACK & DECKER 20V MAX* 2.0 Ah Lithium Battery Pack (LBXR2020-OPE)
- SKIL Skil 12V PWRCore 12 2 Ah Lithium-Ion Battery Pack (2004131)
- Black & Decker Cordless Tools