Shop All Residential Fans
This Product is Discontinued
Black & Decker
9" Tabletop Box Fan, 3 Speeds (Discontinued)
Mfr # BFB09W
Zoro # G6932891
This Product is Discontinued
Key Features
- Blade Dia. 9"
- Height 10.9"
- Width 10.9"
- Number of Speeds 3
Product Information
- Brand Black & Decker
- MFR # BFB09W
- Zoro # G6932891
- UPC # 819813014117
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 9" |
Height | 10.9" |
Width | 10.9" |
Details
Item | Tabletop Box Fan |
Number of Speeds | 3 |
Description
Box Fan,9 In.,3 Speed Settings
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.