Shop All Portable Air Conditioners
Black & Decker
8,000 BTU Portable Air Conditioner SACC/CEC12,000 BTU ASHRAE 128
Mfr # BPP08WTB
Zoro # G909756715
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Width 13.2"
- Height 17.32"
- Depth 27.2"
Product Information
- Brand Black & Decker
- MFR # BPP08WTB
- Zoro # G909756715
- UPC # 810064691409
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 13.2" |
Height | 17.32" |
Depth | 27.2" |
Details
Item | Portable Air Conditioner |
Voltage | 120 |
Description
Enjoy a comfortable home climate with this versatile 8,000 BTU SACC/CEC 12,000 BTU ASHRAE portable air conditioner unit. It cools the air down to 61 degrees Fahrenheit , dehumidifies up to 80 pints every 24 hours, and circulates air with 3 fan settings to stand up to summer heat in rooms up to 350 sq. ft. This air conditioner portable offers immediate, uninterrupted comfort with it's up and down auto air swing. Additionally, this personal air conditioner features easy-to-use LED electronic controls and is quiet while you sleep, 54dB on highest setting. This AC unit comes with four rolling castors and side carrying handles for easy-to maneuver mobile comfort and everything needed for an effortless installation. Window kit with this air conditioner includes foam seal, slider bracket, 5.9 inch diameter air exhaust hose, hose inlet and outlet, 2 locking screws and drain hose. Keeps a room, home, bedroom, apartment, dorm or garage comfy during the summer months when the heat sets in. Works in double hung or sliding windows only, no crank windows. To minimize noise and vibration, portable AC air conditioner should be placed on a firm floor. For safe and secure positioning, place the portable AC unit on a smooth, level floor. For a better cooling, make sure all the windows and doors are closed. Connect the duct and make sure it can function properly. Also note that, mirco processor control delays the compressor from operating until 3 mins have passed. Thermostat range is from 61 degrees to 88 degrees Fahrenheit. Portable AC also includes easy to use LCD remote control 2 AAA batteries required for remote - not included. 115V/60Hz. 1160 Watts.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plug In Thermostat Control For Cool 120V, Analog 40-95DegF (246115)
- ERIE Actuator, 120V, N/C On/Off, 6in Leads (AG14B060)
- DELHI Blower, Inline Duct (207 INSL)
- HONEYWELL Line Volt Mechanical Tstat, 44 Degrees to 86 Degrees F, SPDT (T651A3018/U)
- BLACK & DECKER 6,000 BTU Portable Air Conditioner SACC/CEC10,000 BTU ASHRAE 128 (BPP06WTB)
- BLACK & DECKER 8,000 BTU Cooling, SACC/CEC, 11,000 BTU Heating (BPT08HWTB)
- BLACK & DECKER 10,000 BTU Cooling SACC/CEC, Portable Air Conditioner with Heater, 14,000 BTU Cooling ASHRAE 128 (BPP10HWTB)
- BLACK & DECKER 8,000 BTU Portable Air Conditioner with Remote Control, White (BPP05WTB)
- BLACK & DECKER 10,000 BTU Portable Air Conditioner, SACC/CEC (BPT10WTB)
- JHS 10,000 BTU Portable Air Conditioner (A016B1-06KR)
- LG ELECTRONICS 8,000 BTU Portable Air Conditioner (LP0821GSSM)
- Black & Decker Portable Air Conditioners