Shop All Bungee Cords & Straps
Black & Decker
48 in Flat Bungee Cords, 2PK
Mfr # BDX1012
Zoro # G008230734
Sold in multiples of 4 for $17.96
$17.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48"
- Width 0.5"
Product Information
- Brand Black & Decker
- MFR # BDX1012
- Zoro # G008230734
- UPC # 802024138765
- Country of Origin China
- Category Bungee Cords & Straps
Dimensions
Length | 48" |
Width | 0.5" |
Details
Item | FLAT BUNGEE STRAP |
Description
BLACK+DECKER premium flat bungee straps feature self-centering anchor points and a quick grip thumb pad,providing professional control and ease of use. The flat straps provide additional cargo support and flexibility to the task at hand.These bungees are useful for a wide array of home and outdoor recreational projects. Sold as a 2 pack, available in 3 top selling sizes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR5 (MPASHR5)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 1500 lb. (R-HS-8DB)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- RICHELIEU HARDWARE Appliance Casters, Fixed, with Threaded Stem, Zinc, White (F22817)
- BLACK & DECKER 24 in Flat Bungee Cords, 2PK (BDX1010)
- ERICKSON 8"X30Ft 100,000 lb Recovery Strap w/ Yellow wear material (59807)
- KEEPER Cord Bungee 30" Adjust (06378)
- THE BETTER BUNGEE Bungee Hook, Black, 4 in. L, 2 in. W, PK10 (BB1/4NHBK)
- USA PROGRIP ADJUST RUBBER STRAP 24"" (06261-10)
- FAIRCHILD INDUSTRIES 10Rubber Tarp Strap With Two Hooks, Max Safe Stretch 15 EPDM Rubber (RTS1002)
- AFTERMARKET 50 Mixed Heavy Duty Rubber Tarp Straps Tie Down Bungee Flatbed Truck Trailer (OTK20-0584)
- Black & Decker Bungee Cords & Straps