Shop All Angle Grinders & Accessories
Black & Decker
4-1/2" 6.5A Angle Grinder
Mfr # BDEG400
Zoro # G0416501
Sold in multiples of 2 for $85.90
$85.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 1/2 in
- Switch Type Trigger
- Voltage 120V AC
- Nominal Amps 6
- No Load RPM 10,000 RPM
Product Information
- Brand Black & Decker
- MFR # BDEG400
- Zoro # G0416501
- UPC # 885911345804
- Country of Origin China
- Category Angle Grinders & Accessories
Dimensions
Wheel Dia. | 4 1/2 in |
Spindle Thread Size | 5/8"-11 |
Cord Length | 6 ft |
Tool Length | 12 1/2 in |
Wheel Diameter | 4 1/2 in |
Overall Length | 12 1/2 in |
Description
Angle Grinder, Wheel Diameter 4 1/2 in, Current 6.5 A, Max. Speed 10,000 RPM, Minimum Speed 10,000 RPM, Switch Type Trigger, Overall Length 12 1/2 in, Accessory Free Tool Change Yes, Spindle Thread Size 5/8 in-11, Lock-Off Switch No, Lock-On Switch No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H326IM)
- DRILL AMERICA 12.00mm HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDMM12.00)
- GREENLEE 9-1/4" Cable Cutter, Shear Cut (727M)
- WERA Insulated Screwdriver Set, 12 pc. (05347900001)
- BLACK & DECKER Porter Cable 6.0-Amp 4.5 Small Angle G (PCEG011)
- FEIN CG10-115PDE 4-1/2 In. Angle Grinder (CG10-115PDE)
- VIKING Angle Grinder, 5/8"-11" Arbor, 5 " Wheel (VT3205)
- METABO Cut Off Wheel Guard, For Die Grinder (655170000)
- METABO Angle Grinder, 120VAC, 15-23/64" Tool L (WEV 1500-125 RT)
- DEWALT Angle Grinder, Bare Tool, 9000 Load RPM (DWE43140/ DWA8951F)
- FEIN CG13-150PDE 6 In. Angle Grinder (CG13-150PDE)
- Black & Decker Grinders & Accessories