Shop All Chainsaws
Black & Decker
20V MAX* Lithium Pole Pruning Saw
Mfr # LPP120
Zoro # G0418358
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuel Type Battery
- Bar Length 8"
Product Information
- Brand Black & Decker
- MFR # LPP120
- Zoro # G0418358
- UPC # 885911236638
- Country of Origin China
- Category Chainsaws
Dimensions
Bar Length | 8" |
Details
Fuel Type | Battery |
Item | Li-Ion Cordless Pole Saw,20V |
Description
Li-Ion Cordless Pole Saw,20V
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTHWAY Professional Hand Crank Broadcast Spreader (3100)
- LEISURE SPORTS Foam Sleep Pad, 1.25" Extra Thick Camping Mat for Cots, Tents, Sleeping Bags, Waterproof (Black) (387097PEW)
- IK SPRAYERS IK Pro Air Connector With Joint (82671804)
- ARNOLD Line Trimr .155 Prof109' (490-031-0041)
- BLACK & DECKER 12 in De Walt Saw Chain (270101)
- BLACK & DECKER Gutter Cleaner Attachment (BZOBL50)
- BLACK & DECKER YARDMASTER(TM) 20V MAX* Chainsaw Attachment (BCASCS60B)
- BLACK & DECKER Black & Decker Lawn Chain Saw Corded 12 Amp 16Inch CS1216 (2309565)
- BLACK & DECKER 20V MAX* Lithium 10 in. Chainsaw (LCS1020)
- BLACK & DECKER 20V Comp Chain Saw (DCCS620P1)
- MTD Bar 10 Tri Link (795-00318)
- Black & Decker Chainsaws & Accessories