Shop All Cordless Tool Accessories
This Product is Discontinued
Black & Decker
20V MAX* Lithium Bluetooth(R) Battery (Discontinued)
Mfr # LBXR20BT
Zoro # G7100007
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With BLACK+DECKER 20V MAX(TM) Tools
- Cordless Tool Battery Type Li-Ion
- Includes Battery
- Series 20V MAX(TM)
- Charger Replacement BDCAC202B
Product Information
- Brand Black & Decker
- MFR # LBXR20BT
- Zoro # G7100007
- UPC # 885911449113
- Country of Origin China
- Category Cordless Tool Accessories
Details
For Use With | BLACK+DECKER 20V MAX(TM) Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | Battery |
Series | 20V MAX(TM) |
Item | Lithium Bluetooth Battery,20V |
Charger Replacement | BDCAC202B |
Included Charger | No |
Battery Capacity | 2.5 Ah |
Features | Built-in portable charger for charging phones, tablets, mp3 players, and other mobile devices, Download the free BLACK+DECKER App (iOS and Android compatible) to connect your battery and provide remote battery locking/unlocking, a battery locate feature, a battery charge indicator, and programmable alerts and reminders, Part of the 20V MAX* System - 1 System, Endless Tasks. Power for your Style&trade |
Voltage | 20 V |
Charger Input Voltage | 120V AC |
Battery Chemistry | Li-ion |
Accessory Type | Lithium Bluetooth Battery,20V |
Description
Lithium Bluetooth Battery,20V, Battery Capacity 2.5 Ah, Battery Chemistry Li-ion, Voltage 20 V, Charger Input Voltage 120V AC
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.