Shop All Cordless Tool Accessories
Black & Decker
20V MAX* 1.5 Ah Lithium Ion Battery
Mfr # LBXR20
Zoro # G9507285
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Black and Decker 20V Cordless Tools
- Cordless Tool Battery Type Li-Ion
- Includes (1) Battery
- Series 20V MAX(TM)
- Category Type Battery Pack
Product Information
- Brand Black & Decker
- MFR # LBXR20
- Zoro # G9507285
- UPC # 885911236461
- Country of Origin Malaysia
- Category Cordless Tool Accessories
Details
For Use With | Black and Decker 20V Cordless Tools |
Cordless Tool Battery Type | Li-Ion |
Includes | (1) Battery |
Series | 20V MAX(TM) |
Item | Battery |
Category Type | Battery Pack |
Features | Holds A Charge Up To 18 Months |
Voltage | 20 V |
Battery Capacity | 1.5 Ah |
Included Charger | No |
Charger Replacement | BDCAC202B |
Charger Input Voltage | 120V AC |
Cordless Tool Kit Contents | (1) Battery |
Charger Included | No |
Number of Batteries Included | 1 |
Battery Series | 20V MAX |
Wireless Tool Tracking | No |
Cordless Tool Battery Platform | 20V MAX |
Battery Chemistry | Li-ion |
Description
Battery, Battery Capacity 1.5 Ah, Battery Chemistry Li-ion, Charger Included No, Number of Batteries Included 1, Voltage 20 V, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Battery Series 20V MAX, Cordless Tool Battery Platform 20V MAX, Wireless Tool Tracking No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES Sprue Cutter, Flush Cut Pliers Precision Soft Wire Cutter, Black 6pk (55595)
- APEX TOOL GROUP 3/8 Dr 1/2 Hex 6 Point Impact (3016)
- KOMELON 16 ft Tape Measure, 1 in Blade (7116)
- BIG HORN 4 Inch Plastic End Cap (11420)
- BLACK & DECKER 20V MAX* 2.0 Ah Lithium Battery Pack (LBXR2020-OPE)
- BLACK & DECKER 20V MAX* Lithium Ion Battery + Charger (LBXR20CK)
- BLACK & DECKER Black & Decker-Dewalt 215861 20-60 V MAX Battery Flexvolt Fast Charger (215861)
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- BLACK & DECKER BATTERY 20V/60V MAX YEL/BLA 12AH (DCB612)
- MILWAUKEE TOOL M12 Lithium-Ion Battery Charger (C12C)
- DANTONA Power Tool Battery, TOOL-423LI-60 (TOOL-423LI-60)
- Black & Decker Cordless Tools