Shop All Towing Chains & Cables
Black & Decker
20' x 2 in Tow Strap, 9000 lb, Clip Ends
Mfr # BD1002
Zoro # G408230730
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 20"
- Working Load Limit 3000 lb
- Width 2"
- Breaking Strength 9000 lb
Product Information
- Brand Black & Decker
- MFR # BD1002
- Zoro # G408230730
- UPC # 802024138666
- Country of Origin India
- Category Towing Chains & Cables
Dimensions
Length | 20" |
Width | 2" |
Details
Item | CLIP-END TOW STRAP |
Material | Polyester |
Working Load Limit | 3000 lb |
Breaking Strength | 9000 lb |
Description
BLACK+DECKER 9,000 lb. break strength tow strap is made with a durable, mildew and UV resistant, polyester webbing to safely absorb tow recoils.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Starter Hsg Asm (753-09346)
- MILTON INDUSTRIES Dial Tire Gauge, 0-120 PSI - 2 lb increments (S-934)
- DAYCO Hd Tensioner, 89482 (89482)
- CTA MANUFACTURING Oil Filter Wrench, Swivel, M (2538)
- BLACK & DECKER Tow Rope, Clip Ends, 4500 lb (BDX1009)
- BLACK & DECKER 30' x 4 in Tow Strap, 20000 lb, Loop Ends (BD1003)
- BLACK & DECKER 20' x 2 in Tow Strap, 9000 lb, Loop Ends (BD1001)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802DX20)
- PEERLESS CHAIN Trailer Chain (8607187)
- PEERLESS CHAIN 20000# 59" AG-SAFETY 25/DRUM, 8607189 (8607189)
- KINGCHAIN 3/8 in x 20 ft. Grade 43 High-Test Tow Chain w/ Clevis Grab Hooks (427490)
- Black & Decker Towing Chains & Cables