Shop All Desk Lamps
Black & Decker
2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors
Mfr # LED2200-CL-BK
Zoro # G805808327
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material plastic lamp shade, metal clip, aluminum arm
- Finish grey, silver
- Color grey, silver
- Height 13.58
- Depth 4.33
Product Information
- Brand Black & Decker
- MFR # LED2200-CL-BK
- Zoro # G805808327
- UPC # 842048035886
- Country of Origin China
- Category Desk Lamps
Dimensions
Height | 13.58 |
Depth | 4.33 |
Details
Material | plastic lamp shade, metal clip, aluminum arm |
Finish | grey, silver |
Color | grey, silver |
Description
Brilliant design meets convenient control with our BLACK+DECKER Designer Desk Lamp with Clamp Base that seamlessly brings light to your workspace with three touch-capacitive buttons that allow easy dimming and color adjustment.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1STSOURCE PRODUCTS 3.5" Standard Square Pole Cap (85-00012)
- NEBO 2,000 Lumen Multi-Directional USB-C Rechargeable Work Light (NEB-WLT-0015)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB2P32N35M)
- REMPHOS Flex Watt/ Flex Color Mini Outdoor Wall Pack (RP-B-WPM-30L-FWFC)
- BLACK & DECKER PureOptics™ LED Gooseneck LED Desk Lamp (VLED1812GRAY-BD)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED-CL2100-BKG-AMZ)
- BLACK & DECKER Smart 2-in-1 LED Clamp Light, Automatic Circadian Lighting + 16M RGB Colors (LED2200-CLSM-BK)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, True White LED + 16M RGB Colors (LED-QI2100-BKG-AMZ)
- BLACK & DECKER LED Clamp Light, Fits Shelves, Cubicles & Headboards, True White LED + 16M RGB Colors (LED2100-CL)
- BLACK & DECKER Desk Lamp with Qi Wireless Charger, Automatic Circadian Lighting + 16M RGB Colors (LED2200-QI-BK)
- CREEKWOOD HOME Traditional Standard Ceramic Dewdrop Table Desk Lamp with Matching Fabric Shade, Light Blue (CWT-2000-LB)
- Black & Decker Desk Lamps