Shop All LED Under Cabinet Lighting
Black & Decker
2-Bar Rechargeable Under Cabinet Lighting Kit, Warm White, 9"
Mfr # LEDUC9-2REC
Zoro # G404860795
product price: $33.35
/ea
$33.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1.97
- Material Aluminum, PC, ABS
- Height 9.45
- Finish Unfinished
Product Information
- Brand Black & Decker
- MFR # LEDUC9-2REC
- Zoro # G404860795
- UPC # 842048034339
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 1.97 |
Height | 9.45 |
Details
Color | Silver |
Material | Aluminum, PC, ABS |
Finish | Unfinished |
Description
Looking to brighten up your space with under cabinet lighting butdon’twant to get caught up in the messy wires or drilling holes? Well, look no further because the BLACK+DECKERPureOpticsRechargeable Light Bar Kit is exactly what you need! Whether you want to illuminate your kitchen, closet, cabinets, attic, garage, ceilings, pantry, stairs ormore— the opportunities are endless —this 2-pack of 9” super slim light barsfeaturesa rechargeable battery that provides up to30 hours of lighting with just one single charge.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 5W T4 LED Light Bulb - G23 (2-Pin) Base - White Finish (S6701)
- MIDWEST FASTENER Medium Base Porcelain Shallow Back Snap-In Sockets 3PK (77843)
- ELCO LIGHTING Mini LED Floodlight (EFL15S40WFT)
- ILC Replacement for Satco S2244 (S2244 SATCO)
- BLACK & DECKER 2-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-2BAT)
- BLACK & DECKER PureOptics™ LED Under Cabinet Puck Light Kit Warm, PK5 (LEDUC-PUCK-5WK)
- BLACK & DECKER Works with Alexa Smart Under Cabinet Lighting Kit, Adjustable LEDs, 3 9 In. Bars White (LEDUC9-3CCT-ACK)
- BLACK & DECKER BLACK+DECKER Works with Alexa Smart Under Cabinet Lighting, Adjustable LEDs, 9" Bar (LEDUC9-1CCT-ACK)
- BLACK & DECKER 1-Bar Battery Under Cabinet Lighting Kit, Warm White, 9" (LEDUC9-1BAT)
- BLACK & DECKER PureOptics LED Under Cabinet Puck Light Kit, RGB, PK5 (LEDUC-PUCK-5RGBK)
- MAXIM LIGHTING CounterMax 5K 24'' 2700-5000K LED Under Cabinet (89865BZ)
- Black & Decker LED Under Cabinet Lighting