Shop All Dehumidifiers
Black & Decker
1500 Sq. Ft. Dehumidifier for Medium to Large Spaces and Basements
Mfr # BD22MWSA
Zoro # G609257826
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 16.73 in
- Includes 1*product, 1*manual
- Height 21.06 in
- Color White
- Depth 12.2 in
Product Information
- Brand Black & Decker
- MFR # BD22MWSA
- Zoro # G609257826
- UPC # 810064691447
- Country of Origin China
- Category Dehumidifiers
Dimensions
Width | 16.73 in |
Height | 21.06 in |
Depth | 12.2 in |
Length | 12.2 in |
Details
Item | Dehumidifier |
Includes | 1*product, 1*manual |
Color | White |
Description
This high-quality BLACK+DECKER portable dehumidifier holds up to 22 pints of water in a 24-hour period and can cover up to 280 square ft. Enjoy cool, comfortable and refined air quality with this phenomenal dehumidifier, which operates in a temperature range of 41 - 89.9 degrees Fahrenheit. Closet dehumidifier also comes with removable tank with a capacity of 3L/6.34. Top mounted electronic control with water level indicator at front right. Small dehumidifier has auto restart & auto defrost functionality. Continuous gravity feed drain & continuous run with pull out air filter access and washable, mesh filter. Low/High fan speeds, full bucket indicator light. 115V/60Hz, 13 Start-up Amps, 2.2 Running Amps, 250 Watts. Copper 25%, Steel 25.6%, Aluminum 8%, Plastic 17.6%, Galvanized metal 14.2%,HIPS 3%,ABS 2.01%,other material 4.59%. ISTA-6A Packaging. Molded plastic cabinet finish. Energy Star. 3-prong, Type B Plug. R410A Refrigerant, 5.29 oz. 1.85m power cord length. Drain hose 1.64 ft./0.31 in. diameter. 4 casters/rollers.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Mtrzd Damper, For Fan Dia. 16", 100-240V (4C560)
- DAYTON Exhaust Vent, 20 In (4YU88)
- NORDYNE Txv Bulb Strap, No606276 (606276)
- GLOBAL INDUSTRIAL Plug In Thermostat Control For Heat 120V, Analog 40-95DegF (246114)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier with Built-In Drain Pump for Continuous Drainage (BD50PMWSA)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump (BDT50PWTB)
- BLACK & DECKER 30 Pint Portable Dehumidifier (BDT30WTB)
- BLACK & DECKER 50 Pint Portable Dehumidifier (BDT50WTB)
- BLACK & DECKER 50 Pint Portable Dehumidifier with Built-in Pump + Wi-Fi (BDT50PWTBWF)
- BLACK & DECKER 4500 Sq. Ft. Dehumidifier for Large Spaces and Basements (BD50MWSA)
- SPT 2 Litre Mini Thermo electric Dehumidifier with UV plus Tio2 (SD-350TIA)
- Black & Decker Dehumidifiers