Shop All Cam Buckle Tie Downs
Black & Decker
10' x 1 in Cam-Buckle Tie Down, 900 lb, 4PK
Mfr # BDX1004
Zoro # G708231505
product price: $17.49
/pk 4, $4.37/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 10"
- Width 1"
Product Information
- Brand Black & Decker
- MFR # BDX1004
- Zoro # G708231505
- UPC # 802024138680
- Country of Origin China
- Category Cam Buckle Tie Downs
Dimensions
Length | 10" |
Width | 1" |
Details
Item | CAM-BUCKLE STRAP |
Material | Polyester |
Description
The BLACK+DECKERcam-buckle tie-down 4 pack set is great to have handy for hauling small items to keep them safe and secure. Easy push down operation allows for quick and easy strap adjustments.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Mazzella Lifting B151109 10' Single Leg Chain Sling W/ Grab Hook (S5193210S03)
- PEWAG Chain, 10 ft. L, Trade Size 5/16 in. (4515/10)
- COTTERMAN Work Platform, Adjustable Height, Steel 5 to 8 In H (1AWP2436A8 A5-8 B1 C2 P6)
- SEACHOICE SNAP SWIVEL EYE 4-1/2""L (36901)
- US CARGO CONTROL 1" x 8' Camo Action Spring Buckle Strap - 2 pack (AC108E-CAMO-PR)
- US CARGO CONTROL 2" x 20' Blue E-Track Cam Buckle Strap w/ Double-Fitted End (C320SEFCLE-BLU)
- NITE IZE CamJam XT Rope Tightener, Aluminum, For 116 to 316 in Rope Size (NCJLA-01-R3)
- KEEPER Keeper 8801417 200 lbs 10 ft. Cargo Strap Blue (8801417)
- CAT 4 Piece Yellow/Black Soft Hook Set - 12 Feet x 1 Inch (1000/3000) (980325N)
- US CARGO CONTROL 2" x 16' Gray Cam Strap w/ Butterfly Fittings (C316BFSF2-GRY)
- NITE IZE Tie Down System, 8 ft (CJD8-09-R3)
- Black & Decker Tie Downs