Shop All Portable Electric Heaters
Black & Decker
1,500-Watt Personal Desktop Heater, Black
Mfr # BHD101B
Zoro # G509756689
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120
- Width 9.2 in
- Depth 6.3 in
- Height 11 in
- Heater Color Black
Product Information
- Brand Black & Decker
- MFR # BHD101B
- Zoro # G509756689
- UPC # 819813017026
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 9.2 in |
Depth | 6.3 in |
Height | 11 in |
Length | 6.3 in |
Details
Electric Heater Item | Desktop Heater |
Heater Voltage | 120 |
Heater Color | Black |
Includes | 1*product, 1*manual |
Description
It's difficult to work, or relax, when you've got that chill that you just can't shake. That's where your Black+Decker portable heater comes to the rescue, able to provide that necessary extra warmth no matter where you are in the house. It's easy to operate and just as easy to move if you shift from one location to another.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Enclosure AC, Wall Mount, 2664 BtuH (3361510)
- KOCH FILTER MiniPleat Filter, 2V, MERV14, 20"x24"x12" (111-501-102)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- DAYTON Radiant Portable Gas Heater, Natural Gas, 50/70/100,000 BtuH (1WVL8)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater , White (BHD101W)
- BLACK & DECKER Space Heater, 1500W Flameless Portable Heater with 12 Hour Timer (BH1607)
- BLACK & DECKER 1,500-Watt-Max Portable 360 deg. Surround Fan Heater with Thermostat, Black (BHDS156)
- KING ELECTRIC Kb Unit Heater 240V 15Kw 1-Ph Eco W/Bracket (KB2415-1-B2-ECO)
- BEST COMFORT 1500W 120V Garage Quartz Heater (CH-1500)
- AIR KING Portable Electric Heater, 1500W/900W, 120V AC, 1 Phase, Oscillating (8132)
- ALORAIR MAXFIREDRY heater 200 PORTABLE ELECTRIC HEATER 20,000 BTU WITH THERMOSTAT (MaxFireDry 200)
- Black & Decker Heaters & Furnaces