Shop All Chains
Black Bull
Utility Chain, 14 Ft.
Mfr # TOW14
Zoro # G4485924
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Black Bull
- MFR # TOW14
- Zoro # G4485924
- UPC # 27077063097
- Country of Origin China
- Category Chains
Description
Free a stuck vehicle, tow a disabled car or truck, or move downed trees with the Sportsman Series 14 Foot Utility Chain. This Utility Chain can be used with chain blocks or winch pullers, and is ideal for pulling, binding, securing, and towing all types of loads. 5/16" x 14 ft. grade 43 utility chain Clevis grab hooks at both ends Working load: 3900 lbs, breaking load: 9700 lbs, proof test load: 4900 lbs Storage case included Weighs 14 lbs.
Restrictions
- This item has been restricted from sale in the following states: CA
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
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 175 lb. (1G009)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 10BF (SG10)
- ALL-SOURCE 14 In. Hook-to-Hook Black Rubber Tarp Strap (574257)
- SOUTHERN WIRE Southern Wire® 1000' 1/8" Diameter 7x7 Galvanized Aircraft Cable (001700-00220)
- CAMPBELL CHAIN & FITTINGS CHAIN DECOR #10 BRS 40' (T0722003N)
- DAYTON Chain, Grade 30, 3/8 Size, 20 ft., 2650 lb., Standards: NACM (1DJU4)
- PEERLESS Chain, Lock Link, Twist, 100 ft., 485 lb. (250324001)
- PEERLESS Chain, Grade 80, 2 ft., 47,400 lb. (574481624)
- DAYTON Chain, Grade 80, 1/2 Size, 20 ft, 12,000 lb. (5WRR7)
- TIE 4 SAFE 3/8" x 20' Transport Chain WLL: 4,700 lbs, PK2 (TCG70-38-2)
- DAYTON Chain, Grade 80, 9/32 Size, 20 ft., 3500 lb., Standards: NACM (5WRP8)
- Black Bull Chains