Shop All Modems
Black Box
Wizard Ip Digital Single Server Ip Gatew
Mfr # ACR101A-DVI
Zoro # G0460447
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Frequency 50/60 Hz
- Operating Humidity Up to 80%, Noncondensing
- Dimensions 1.1 in x 4.9 in x 3 in
- Amperage Input: 0.4 A; Output: 2.5 A
- Mean Time Between Failures 90,000 hrs
Product Information
Dimensions
Dimensions | 1.1 in x 4.9 in x 3 in |
Details
Frequency | 50/60 Hz |
Operating Humidity | Up to 80%, Noncondensing |
Amperage | Input: 0.4 A; Output: 2.5 A |
Mean Time Between Failures | 90,000 hrs |
Operating Temperature | 32 to 104°F |
Connector Type | Video Input: (1) DVI-D (Female) (or HDMI or DisplayPort with the use of an Optional Adapter); Audio Input: (1) 3.5-mm Jack; USB Keyboard/Mouse and virtual media: (2) USB Type-B (Female) (both Ports can also be used to Power the unit); IP Network: (1) RJ45 |
User Controls | VNC Application and (2) DIP switches |
Power Consumption | 12.5 W |
Item | IP Gateway |
Encryption | AES 128-bit; RSA 2048-bit Public Key Authentication |
Resolution | 1920 x 1200 with scalable viewer |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Battery, Sealed Lead Acid, 12V, 12Ah, Faston (2UKH4)
- MIGHTY MAX BATTERY 12V 7Ah F2 Replacement Battery for CA1270 (MAX3931637)
- ILC Replacement for R&D Batteries Cr2477n (CR2477N R&D BATTERIES)
- BLUEPARROTT Wireless Bluetooth Noise Canceling Headset (B250-XTS)
- ARRIS SURFboard SBG7600AC2 DOCSIS 3.0 Cable Modem & Wi-Fi Router (1000887)
- SWE-TECH 3C Serial Cable, DB9 Female to DB25 Male, 9 Conductor, 10 foot (FWT10D1-02310)
- FASTTRACK 6ft DB9F to DB25M MODEM CABLE (FA56784)
- ARRIS SURFboard SVG2482AC DOCSIS 3.0 Internet, Wi-Fi/Voice Modem for Xfinity (1000425)
- ARRIS SURFboard SBG10 DOCSIS 3.0 Cable Modem & AC Wi-Fi Router (1000884)
- ARRIS SURFboard SB6190 DOCSIS 3.0 Gigabit Cable Modem (1000031)
- ARRIS SURFboard SBV2402 DOCSIS 3.0 Cable Modem for Xfinity Internet & Voice (592432-003-00)
- Black Box Modems