Shop All USB Cables
Black Box
Universal Serial Bus Usb Cable Version 2.0 Type A Type B 10-Ft. 3.0-M
Mfr # USB05-0010
Zoro # G0346898
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- End 1 Connection Type (1) USB Type-A 2.0 (Male)
- End 2 Connection Type (1) USB Type-B 2.0 (Male)
- Cable Construction (1) 28 AWG twisted pair (data, green, white); (2) 20 AWG conductors (Power, Red and Black)
- Shielding Foil and Braid
Product Information
- Brand Black Box
- MFR # USB05-0010
- Zoro # G0346898
- UPC # 822088077107
- Country of Origin Unknown
- Category USB Cables
Details
Item | USB 2.0 Cable |
End 1 Connection Type | (1) USB Type-A 2.0 (Male) |
End 2 Connection Type | (1) USB Type-B 2.0 (Male) |
Cable Construction | (1) 28 AWG twisted pair (data, green, white); (2) 20 AWG conductors (Power, Red and Black) |
Shielding | Foil and Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVAL Computer WorkCentre w/Hutch 47.24 in. H Smoke Oak Rectangular 1 -Drawer (CC-6701)
- RAM MOUNTS Replacement for RAM Mounts Ram-235u (RAM-235U RAM MOUNTS)
- MIGHTY MAX BATTERY 6V 12AH F2 SLA Replacement Battery for Teledyne Big Beam S68, S610-SL (ML12-6F300820)
- BATTERY CLERK AJC® Yuasa NPW36-12 12V 7Ah Sealed Lead Acid Battery (YUASA-NPW36-12)
- BLACK BOX Extends Usb 2.0 Up To 100 Meters Over Catx Utp Cable. (IC400A-R2)
- BLACK BOX Universal Serial Bus Usb Cable Version 2.0 Type A Type Mini B 6-Ft. (USB06-0006)
- LEVITON USB OUTLET 15A WHT 3PK (T5632-3BW)
- TRIPP LITE USB 3.0 External SATA Hard Drive, UASP (U357-025-UASP)
- PRIME-LINE Prime Line PBUSB346S 125 V 6-Outlet & 3.4A 2-USB Charger with Surge Protection; White (PBUSB346S)
- ROCSTOR Usb Male To Usb-C Female Connector Adap (Y10A207-A1)
- TRIPP LITE CABLE, CHG, USB, SYNC, LHT10'WE (TRPM100010WH)
- Black Box USB Cables