Shop All Media Converters & Data Adapter Kits
Black Box
Tx/Lx-Sm-Sc Ac 10 Km 1310 Nm
Mfr # LGC011A-R2
Zoro # G0394312
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Requirements Twisted pair: CAT5e or above, shielded or unshielded; Multimode fiber: 50-/125-µm or 62.5-/125-µm duplex; Single-mode fiber: 9-/125-µm duplex or single-strand
- Frequency 50/60 Hz
- Connectors (1) RJ45 with Autocross for MDI-II/MDI-X; (1) SC
- Dimensions 0.8 in x 1.8 in x 3.4 in
- Indicators LEDs: Per twisted-pair port: (1) TX Link/ACT, (1) FX Link/ACT; Per fiber port: (1) XMT, (1) RCV
Product Information
- Brand Black Box
- MFR # LGC011A-R2
- Zoro # G0394312
- UPC # 822088075974
- Country of Origin Unknown
- Category Media Converters & Data Adapter Kits
Dimensions
Dimensions | 0.8 in x 1.8 in x 3.4 in |
Details
Cable Requirements | Twisted pair: CAT5e or above, shielded or unshielded; Multimode fiber: 50-/125-µm or 62.5-/125-µm duplex; Single-mode fiber: 9-/125-µm duplex or single-strand |
Frequency | 50/60 Hz |
Connectors | (1) RJ45 with Autocross for MDI-II/MDI-X; (1) SC |
Indicators | LEDs: Per twisted-pair port: (1) TX Link/ACT, (1) FX Link/ACT; Per fiber port: (1) XMT, (1) RCV |
Operating Temperature | 32 to 104°F |
Humidity | 5 to 95%, Noncondensing |
Storage Temperature | 0 to 160°F |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (HBL8300ILR)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 25A, 1 Pole, 240/415V AC, D Curve (M9F43125)
- JANDORF Slide Switch Spdt 3 Tab (61021)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 1.8 sec. (TR-50221-10)
- BLACK BOX Gigabit Poepse Media Converter (LPS535A-SFP)
- BLACK BOX Extend Copper Network 60 Km Via Fiber . (LHC210A)
- BLACK BOX Copper To Fiber Media Converter Chassis - 2U 14-Slot (LHGC-RACK)
- BLACK BOX 10/100/1000Bt 1000Bx Sfp (LMC4000A)
- BLACK BOX 1 Port Usb To Usb Isolator (4Kv) (SP387A)
- BLACK BOX 10/100Bt 100Bfx Mm 5K St (LMC401A)
- MOXA Indust. 10/100Baset, 100Basefx Mdia Cnvrt, Single-Mode, Ptc-101-S-Lc-Lv (PTC-101-S-LC-LV)
- Black Box Media Converters & Data Adapter Kits