Shop All Fiber Optic Cable
Black Box
Single-Mode, 9-Micron Duplex Fiber Optic
Mfr # EFN310-010M-STLC
Zoro # G0361406
$24.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Dimension - Fiber Optic Cable 9 µm
- Connector Type (1) ST; (1) LC
- Temp. Range -4 to 158°F
- Standards ANSI/TIA/EIA-568B.3
- Clad Dimension 125 µm
Product Information
- Brand Black Box
- MFR # EFN310-010M-STLC
- Zoro # G0361406
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 9 µm |
Clad Dimension | 125 µm |
Wavelength (LED Source) | 1310 nm, 1550 nm |
Details
Item | Fiber Optic Patch Cable |
Connector Type | (1) ST; (1) LC |
Temp. Range | -4 to 158°F |
Standards | ANSI/TIA/EIA-568B.3 |
Crush Resistance | 750 N/cm |
Tensile Strength | 240 N |
Housing | Composite |
Insertion Loss (Maximum) | 0.2 dB |
Ferrule | Ceramic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 1/2 In., Nylon, 90 Deg (P0509NGY)
- KILLARK Plug, Recessed, 2 In (CUP-6)
- HONEYWELL Micro Switch Sensor Fiber Optic Cable (FE-B2B-3)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HF364J)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 1m, Aqua (6385)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, LC/SC, 15m (N316-15M)
- AXIOM MANUFACTURING Axiom Lc/Sc Multimode Duplex Om1 62.5/125 Fiber Optic Cable 7M (LCSCMD6O-7M-AX)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 1m, Duplex (6262)
- ALLEN TEL Singlemode Duplex LC to LC Fiber Optic Cable, 15 M (GBLC2-D1-15)
- Black Box Fiber Optic Cable