Shop All Transceivers
Black Box
Sfp/155 Ext Diag Mm 1310 Lc 30Km
Mfr # LFP402
Zoro # G2413167
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Single Mode/Multi-Mode Multi-Mode
- Storage Temperature -40 to 185°F
- Max. Data Transmission Distance 2 km
- Speed 155 Mbps
- Operating Temperature -40 to 185°F
Product Information
- Brand Black Box
- MFR # LFP402
- Zoro # G2413167
- UPC # 822088107323
- Country of Origin Unknown
- Category Transceivers
Dimensions
LED Source Wavelength | 1310 nm |
Core Dimension | 50 micron |
Dimensions | 2.2 in x 0.6 in x 0.5 in |
Details
Single Mode/Multi-Mode | Multi-Mode |
Storage Temperature | -40 to 185°F |
Max. Data Transmission Distance | 2 km |
Item | Extreme Temperature SFP |
Speed | 155 Mbps |
Operating Temperature | -40 to 185°F |
Operating Humidity | 5 to 85%, Non Condensing |
Connector Type | (1) Duplex LC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTI Network Video Recorder, 16 CH, HDMI, 12VDC (ENR-130)
- MIGHTY MAX BATTERY 24V 5A Battery Charger for Hoveround / Lakematic (MAX3496955)
- STREAMLIGHT SWITCHBLADE WITH CHARGER (SR76801)
- INVID TECH Camera, PIR, 2 MP (ELEV-ALLSMOKE2)
- BLACK BOX Din Rail Repeaters w/ Opto-Isolation, (ICD103A)
- BLACK BOX 1-Port T1/E1 Ethernet Network Extender K (LR0301A-KIT)
- BLACK BOX Usb 1.1 Cat5 Extender, 1-Port (IC101A)
- BLACK BOX Mediacento Ipx 4K Receiver - Hdmi, Usb, Serial, Ir, Audio (VX-HDMI-4KIP-RX)
- BLACK BOX 4 Port Usb 2.0 Extender Lan Or Direct Connect (IC408A-R2)
- BLACK BOX Mediacento Ipx Hd Extender Transmitter - Hdmi-Over-Ip (VX-HDMI-HDIP-TX)
- CISCO 10GBASE-SR SFP Mod Enterprise, SFP10GSRS (SFP-10G-SR-S=)
- Black Box Transceivers