Shop All Electrical Raceways
Black Box
Rackmount Cable Raceway 1U Single Sided - Horizontal
Mfr # RMT100A-R4
Zoro # G9983315
product price: $47.39
/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.125 in
- Height 1.68 in
- Overall Depth (In.) 2.63 in
Product Information
- Brand Black Box
- MFR # RMT100A-R4
- Zoro # G9983315
- UPC # 822088132493
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Width | 20.125 in |
Height | 1.68 in |
Overall Depth (In.) | 2.63 in |
Details
Item | Cable Manager |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Wireable M12 connector (EVC814)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 15A, 600V AC, Indicating (A6D15R)
- SIEMENS Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (52SC6AF)
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-182)
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- QUEST TECHNOLOGY INTERNATIONAL Wirehider Cover Lid - 1'', White, 6Ft, 40 Pieces Bulk Carton (FCL-22614)
- LEGRAND Shallow Device Box, Ivory, Steel, Boxes (V5741)
- LEGRAND Raceway, Series 2300, 5 ft., Ivory (2300BAC)
- PANDUIT Surface Raceway, LD3 Low Volt. Single Channel, White, 1 FT (6-Pack) (LD3WH6-A)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 4inWx4inH, Steel (F44G24)
- SQUARE D Wireway, Square-Duct, 8 inch by 8 inch, 10 feet long, hinged cover, N1 paint, NEMA 1 (LDB810)
- Black Box Raceways