Shop All Electrical Raceways
Black Box
Raceway 2Sd Vert Sidemt
Mfr # RMT203A-R4
Zoro # G0127490
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Height 34 in
- Overall Depth (In.) 4 in
Product Information
- Brand Black Box
- MFR # RMT203A-R4
- Zoro # G0127490
- Country of Origin Unknown
- Category Electrical Raceways
Dimensions
Width | 4 in |
Height | 34 in |
Overall Depth (In.) | 4 in |
Details
Item | Vertical Cable Manager |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Kit for combination with connector, TeSys GV7, for contactor LC1D115-150 (GV7AC08)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (5362BI)
- PANDUIT Lug, Cu, Sbw, 2 Hole, 300 Kcmil, 3/8 (LCD300-38D-X)
- SQUARE D Manual Motor Starter, Knob, 1.6 to 2.5A, 3P (GV2P07)
- BLACK BOX Slotted Duct Raceway w/ Cover 72 L X 1.5 W X 2.25 H (RMT312A)
- BLACK BOX Rackmount Cable Raceway 1U Single Sided - Horizontal (RMT100A-R4)
- LEGRAND Divider, Gray, Steel, Dividers (G4000D)
- LEGRAND External Elbow, Ivory, Steel, Elbows (V2418M)
- LEGRAND Flat Elbow, Gray, Steel, Elbows (G4011)
- PANDUIT Surface Raceway, LDPH3 Power Rated, 2-piece Latching, 1 FT (8 PACK), White (LDPH3WH8-A)
- LEGRAND Internal Elbow, White, Elbows (40N2F17WH)
- Black Box Electrical Raceways