Shop All Fiber Optic Cable
Black Box
Pre-Polished St Conn
Mfr # PP-ST-625MM-6PAK
Zoro # G2410218
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Dimension - Fiber Optic Cable 62.5 µm
- Single Mode/Multi-Mode Multi-Mode
- Clad Dimension 125 µm
- Terminations Supported 900 µm, 250 µm
- Ferrule Ceramic
Product Information
- Brand Black Box
- MFR # PP-ST-625MM-6PAK
- Zoro # G2410218
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 62.5 µm |
Clad Dimension | 125 µm |
Details
Item | Fiber Optic Connector |
Single Mode/Multi-Mode | Multi-Mode |
Terminations Supported | 900 µm, 250 µm |
Ferrule | Ceramic |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT (RIB01BDC)
- NOARK Circuit Breaker, B1E Series 30A, 3 Pole, 480V AC, D Curve (B1E3D30)
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- ASSOCIATED EQUIPMENT Smart Bus Bar (6075S)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 2 M (GBLCT-D2-02)
- TEST PRODUCTS INTL BNC Attenuator, 20 dB, 0.5 W (120085)
- TRIPP LITE Fiber Optic Cable, MMF, 62.5, MTRJ/LC, 3m (N314-03M)
- MONOPRICE Fiber Optic Patch Cord, SC/SC, 1m, Single (6843)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 350m, SC/UPC-SC/APC (FLC-3505)
- LOWELL Attenuator 200W 7025V (200LVC)
- Black Box Fiber Optic Cable