Shop All Fiber Optic Cable
Black Box
Multimode, 50-Micron Duplex Fiber Optic
Mfr # EFN6022-002M
Zoro # G0365658
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Core Dimension - Fiber Optic Cable 50 µm
- Fiber Count - Fiber Optic Cable 2
- Single Mode/Multi-Mode Multi-Mode
- Bandwidth - Fiber Optic Cable 500 MHz/km @ 850 nm
- Connector Type (1) ST; (1) LC
Product Information
- Brand Black Box
- MFR # EFN6022-002M
- Zoro # G0365658
- Country of Origin Unknown
- Category Fiber Optic Cable
Dimensions
Core Dimension - Fiber Optic Cable | 50 µm |
Bandwidth - Fiber Optic Cable | 500 MHz/km @ 850 nm |
Clad Dimension | 125 µm |
Cable Dia. | 2.8 mm |
Minimum Bend Radius | Loaded: 5 cm; Installed: 3 cm |
Buffering Diameter | 900 µm |
Details
Fiber Count - Fiber Optic Cable | 2 |
Item | Fiber Optic Patch Cable |
Single Mode/Multi-Mode | Multi-Mode |
Connector Type | (1) ST; (1) LC |
Standards | NEC OFNR, CSA FT-4, UL 1666 flame resistance for riser and general building applications |
Temp. Range | 14 to 140°F |
Insertion Loss (Maximum) | Less than 3.0 dB/km |
Ferrule | Ceramic |
Tensile Strength | Short Term: 1000 N; Long Term: 480 N |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (4BRT32WS)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- DAYTON Non-Illum Selectr Swtch, Left Key Removal (30G316)
- SIEMENS Analog monitoring relay Phase sequence m (3UG4511-1AN20)
- BLACK BOX Fiber Optic Couplings, St St, 3/8In Diam (FOT110)
- TRIPP LITE Fiber Optic Cable, Dplx, MMF, 50, SC/SC, 3m (N506-01M)
- MONOPRICE Fiber Optic Patch Cord, LC/SC, 2m, Multi (2627)
- TRIPP LITE Fiber Optic Patch Cord, LC/SC, 3m, Orange (N316-03M)
- VCOM 1000ft Cat6 UTP Cable (Black) (NC614-1000-BLACK)
- ALLEN TEL Fiber Optic Cable, Multimode OM1 Duplex LC to ST, 15 M (GBLCT-D2-15)
- JONARD TOOLS Singlemode Fiber Optic Launch Cable, 1000m, SC/APC-SC/APC (FLC-1006)
- Black Box Fiber Optic Cable