Shop All Extension Cords
Black Box
Iec 320 C13 Socket To Iec 320 C14 Plug Molded Extension Power Cord
Mfr # EPXR14
Zoro # G0385599
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 18 AWG
- Max. Amps 10 A
- Wire Type SVT 3X0.824mm2 (18 AWG)
Product Information
- Brand Black Box
- MFR # EPXR14
- Zoro # G0385599
- UPC # 822088020202
- Country of Origin Unknown
- Category Extension Cords
Details
Gauge/Conductor | 18 AWG |
Max. Amps | 10 A |
Item | Extension Cord |
Wire Type | SVT 3X0.824mm2 (18 AWG) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C773)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2568SW0006)
- K-TOOL INTERNATIONAL 50 Ft 14/3 Triple Tap Cord (KTIXD73343)
- POWER FIRST Extension Cord, 10 ft., 12/3 Gauge (52NY22)
- VIRTUAL 09409ME 16-2 Brown Extension Cord - 11 ft. (VI2055635)
- ACCELL 3-in-1 Fast-Wireless Wireless Charging Station (Blk) (D233B-001B)
- GOGREEN GoGreen Power 16/3 SJTW 15ft Heavy Duty Extension Cord, GG-13715BK - Black (GG-13715BK)
- POWER FIRST 10 ft. 16/3 Extension Cord SJTW (3EA97)
- Black Box Extension Cords